DESCRIPTION

  • 316 series Stainless Steel clamps with nut and bolt or worm drive take-up are standard
  • Eastern standard primarily used in the eastern United States
  • Joins Clay, Plastic or Cast Iron to any other kind of pipe with or without a bushing
  • Mission standard primarily used in the western United States
  • Special sewer couplings are general couplings useable with any pipe and not limited to any geographic area
  • Thicker Rubber sleeves conform to ASTM C 1173

Mission Rubber Male x Female Type O Standard Clay Coupling

M0404624

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Clay