Tyton Joint Ductile Iron Pipe DI56TJP

DESCRIPTION

Tyton Joint Ductile Iron Pipe

DI56TJP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI C151
AWWA Specifications
AWWA A-21.51
Application
Water
Ductile Iron Class
CL56
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
10 in
Pressure Class
350#
Thickness
0.47 in