DESCRIPTION

  • Bell shape for in ear comfort
  • Ideal for smaller ear canals
  • Material enhances comfort
  • Smooth, soil resistant closed cell foam skin

Max® Uncorded Earplug

HMAX1

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Max®
Color Finish
Red
IsAcceptableImage
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
33
Reusable
No
Type
Bell Shape

Starting at
Call for Pricing
  • QUANTITY