DESCRIPTION

Under Mount Sink Kit

K5807-NA

Length:

36 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
11/16 in
IAPMO Listed
Yes
Length
36 in
Width
11/16 in

Starting at
$71.7
EACH
  • QUANTITY

DOCUMENTS