DESCRIPTION

Universal Dusting Brush for Central Vacuum

NCT143

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
2-2/5 in
Length
1-7/10 in
UL Listed
No
Width
9-1/10 in

Starting at
$16.29
EACH
  • QUANTITY