DESCRIPTION

  • Can be installed vertically or horizontally and either threaded or plugged

EZ Trap® Universal Primary and Secondary Overflow Switch

REC83225

Volts:

24V

SPECIFICATIONS

Collection
EZ Trap®
Cord Length
6 ft
Height
13 in
Length
9 in
Material
Plastic
Material Type
PVC
UL Listed
No
Volts
24V
Width
2 in

Starting at
$24.82
EACH
  • QUANTITY