DESCRIPTION

  • Nylon bristles
  • With removable brush

Upholstery Tool for Central Vacuum

NCT106

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
3 in
Length
6 in
UL Listed
No
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY