DESCRIPTION

  • Spring Return

Valv-Powr® 9-37/50 x 4-53/100 in. Pneumatic Spring Return Actuator

JVPVL250SR45BD

Actuator Type:

Pneumatic

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
Valv-Powr®
Height
4-53/100 in
Length
9-37/50 in
Material
Aluminum
Maximum Pressure
116 psi
Maximum Temperature
176

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.