DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

Metris™ Vertical Bidet Faucet with Single Lever Handle

H31280

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
Collection
Metris™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No
Width
1-7/8 in

Starting at
$285.25
EACH
  • QUANTITY