DESCRIPTION

Series 815 Wafer Butterfly Valve

J815W1122HBXZ

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
Series 815
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Size
10 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY