DESCRIPTION

  • Manufacturer part number 2902-12
  • Provides support for pre-rinse units

Fisher Wall Bracket

F290212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$21.27
EACH
  • QUANTITY