DESCRIPTION

  • Fast, simple installation
  • Heavy-duty steel with powdercoat finish
  • Sliding cross bar for exceptional equipment width range and a level for added convenience

Big Foot® Wall Bracket

REC87735

Width:

33-1/2 in

SPECIFICATIONS

Collection
Big Foot®
Height
18 in
Length
33-1/2 in
Material
Stainless Steel
Width
33-1/2 in
Work Load Limit
500

Starting at
$123.29
EACH
  • QUANTITY