DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • UV, fire, and weather resistant

Slimduct® Wall Duct Kit

REC85204

Width:

5-3/8 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
5-1/2 in
Fitting Size 2
5-1/2 in
Fitting Sizes
5-1/2 in
Height
3-1/4 in
Length
78 in
Material
Plastic
Material Type
Polymer, PVC
Width
5-3/8 in

Starting at
$72.88
EACH
  • QUANTITY