DESCRIPTION

Wall Hanger Bracket

E28401C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
GSA Approved
No
Height
11/20 in
IAPMO Listed
No
Length
16 in
Material
Metal
NSF Certified
No
Width
3-1/4 in

Starting at
$12.26
EACH
  • QUANTITY