DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Fortress™ Wall Insulated in White

REC84016

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Fortress™
Color Finish
White
Fitting Size 1
4-3/8 in
Fitting Size 2
3-1/2 in
Fitting Sizes
4-3/8 in x 3-1/2 in
Height
3-1/8 in
Length
9 in
Material
Plastic
Material Type
PVC
Type
Wall Inlet
Width
4-3/8 in