DESCRIPTION

  • Motor assembly offers fast, easy "twist-lock" feature to make for a quick installation so you can move on to the next project
  • Specially designed fan blade stays in balance and will not distort, providing reliable ventilation for many years

Wall or Ceiling Mount Side Discharge Utility Fan

N8310

CFM:

SPECIFICATIONS

AMP
1.5
CEC Compliant
For Sale in CA
CFM
160
Color Finish
White
Energy Star Compliant
No
Height
3-1/4 in
Installation Type
Wall Mount
Length
12 in
Material
Plastic
Material Type
Polymer
Sones
5
UL Listed
Yes
Volts
120V
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$145.77
EACH
  • QUANTITY