• Cart

DESCRIPTION

  • Moen® genuine part

Wand Kit

M124738

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 87316C and 87316SL Single Handle Control Kitchen Faucet
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY