• Cart

DESCRIPTION

Nyloplast America N-12® Straight Watertight Plastic Coupling with Gasket

N71AG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No