Weight Plastic 22-1/2 Degree Elbow N22AG

DESCRIPTION

  • Nyloplast® N-12® elbow

Weight Plastic 22-1/2 Degree Elbow

N22AG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No