DESCRIPTION

Weld Extra Heavy Carbon Steel Stub End

GWXSEASA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy