DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Weld Extra Heavy Concentric Reducer

GWXCR

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
2-1/2 in x 1-1/4 in
Type
Concentric