• Cart

DESCRIPTION

Weld Schedule 80 Carbon Steel Cap

GW80CAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fitting Size 1
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
80S