DESCRIPTION

Weld Schedule 80 Carbon Steel Eccentric Reducer

GW80ER

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
10 in
Fitting Size 2
4 in
Fitting Sizes
10 in x 4 in
Fitting Type
Eccentric
Material
Carbon Steel
Schedule Class
80S