• Cart

DESCRIPTION

Weld Standard Carbon Steel Cap

GWCAPE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fitting Size 1
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard