DESCRIPTION

Weld Schedule 40 316L Stainless Steel Tee

IS46LWT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-403
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
1-1/2 in x 1-1/2 in x 1 in
Type
Reducing