DESCRIPTION

Welded Stainless Steel Tubing

DSWT4L028A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
End Connection 1
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/4 in
Type
Welded
Wall Thickness
0.02 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday