• Cart

DESCRIPTION

Welded Stainless Steel Tubing

DSWT6035A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3/8 in
Type
Welded