DESCRIPTION

Welded Stainless Steel Tubing

DSWT6L035A269

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-269
End Connection 1
Weld
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/4 in
Type
Welded
Wall Thickness
0.03 in