DESCRIPTION

Weldneck 150# 316L Stainless Steel Raised Face Flange

IS6LRFWNF160B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Size
1/2 in