DESCRIPTION

  • Flanges simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs

Weldneck 150# Carbon Steel Standard Flange

DRFWNF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 14 in

    DRFWNF14 

    $497.95
    $497.95
    Call for Pricing Call us for price $497.95 $497.95
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Weldneck
Material
Carbon Steel
Pressure Class
150#
Schedule Class
Standard