• Cart

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

Weldneck 150# Extra Heavy Raised Face Flange

GRFWNFXHB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    GRFWNFXHBP 

    $55.69
    $30.02
    Call for Pricing Call us for price $55.69 $30.02
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    GRFWNFXHBX 

    $148.28
    $79.93
    Call for Pricing Call us for price $148.28 $79.93
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Origin
Global
Pressure Class
150#
Schedule Class
Extra Heavy
UL Listed
No