DESCRIPTION

Weldneck 150# Schedule 10S 316L Stainless Steel Raised Face Flange

IS1S6LRFWNF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 14 in

    IS1S6LRFWNF14 

    $2964.9
    $2111.01
    Call for Pricing Call us for price $2964.9 $2111.01
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
Schedule Class
10S
UL Listed
No