• Cart

DESCRIPTION

Weldneck 2500# Extra Extra Heavy Ring Type Joint Carbon Steel Flange

G2500RTJWNFXXHB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Material
Carbon Steel
Pressure Class
2500#
Schedule Class
Extra Extra Heavy