• Cart

DESCRIPTION

Weldneck 300# Carbon Steel Raised Face Flange

G300RFWNFLR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
HVAC
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
Schedule Class
Standard
UL Listed
No