• Cart

DESCRIPTION

Weldneck 600# Standard Carbon Steel Raised Face Flange

G600RFWNF-WE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    G600RFWNFM-WE 

    $314.0
    $314.0
    Call for Pricing Call us for price $314.0 $314.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    G600RFWNFP-WE 

    $560.0
    $560.0
    Call for Pricing Call us for price $560.0 $560.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    G600RFWNFU-WE 

    $1106.0
    $1106.0
    Call for Pricing Call us for price $1106.0 $1106.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 8 in

    G600RFWNFX-WE 

    $2127.0
    $2127.0
    Call for Pricing Call us for price $2127.0 $2127.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
Schedule Class
Standard
UL Listed
No