• Cart

DESCRIPTION

Weldneck 600# Carbon Steel Raised Face Flange

G600RFWNFT80BE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Flange Type
Raised Face
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No