• Cart

DESCRIPTION

Weldneck 600# Standard Raised Face 316L Stainless Steel Flange

DS6006LRFWNFE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
600#
Schedule Class
Standard