DESCRIPTION

  • Coordinates with other products in the Wellworth® collection
  • For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Wellworth® Trip Lever in Vibrant Rose Gold for K-3575 and K-3713 Two-Piece Toilets

K9379-RGD

Color Finish

Vibrant® Rose Gold

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3575 Wellworth® and K-3713 Highline® Two-Piece Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Wellworth®
Color Finish
Vibrant® Rose Gold
Color Finish Category
Gold Tones
Depth
9/16 in
GSA Approved
No
Handle Type
Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/4 in
Material
Metal
Type
Trip Lever
WaterSense Labeled
No
Width
9/16 in

$52.65
EACH

(Pricing is for Vibrant® Rose Gold)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS