DESCRIPTION

  • For use with P-Series models
  • Two pieces

Mitsubishi Electronics USA Wind Baffle

MWBPA2

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
PUY, PUZ, AND PUMY Mini-Split Outdoor Condensers
Color Finish
Ivory
Depth
7-87/100 in
Height
23 in
Material
Steel
Tonnage
2 - 3.5 Tons
Weight
8
Width
22-87/100 in

Starting at
Call for Pricing
  • QUANTITY