DESCRIPTION

Wrot Copper Cap

CBCCAP

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
Copper
Fitting Size 1
1/2 in
Material
Wrot Copper
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday