DESCRIPTION

Copper Clean and Bagged Tee

CBCT

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
CSA Certified
CSA B125
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61