DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Made in the USA
  • Manufacturer may vary by location
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire

Wrot Copper x Copper P-Trap 1-1/8 OD

CWPTG

Inside Diameter:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
End Connection 1
Sweat
End Connection 2
Copper
Inside Diameter
1 in
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-1/8 in

Starting at
$112.17
EACH
  • QUANTITY