DESCRIPTION

Copper x Copper Clean and Bagged Coupling

CBCSC

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Medical Gas
CSA Certified
CSA B125
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in
Type
Straight