This product requires certification to purchase.

1/2 in. 300# Galvanized Malleable Iron 45 Degree Elbow

1/2 in. 300# Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG3004D
  • Item #4835125
  • Manufacturer Part #MN-MGXL4503
4.5 out of 5 Customer Rating

1/2 in. 300# Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG3004D
  • Item #4835125
  • Manufacturer Part #MN-MGXL4503
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Elbow, Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global