1/2 in. Chrome Brass 45 Elbow
1/2 in. Chrome Brass 45 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When aesthetics are important, our chrome-plated fittings have a high-gloss chrome plating that won't peel or chip.
- Chrome-plating on Merit's superior line of cast brass fittings ensures long life in corrosive environments.
- All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
Specifications
- ASTM:
- ASTM B-584
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 671404057732