This product requires certification to purchase.

1/2 in. CTS CPVC Female Adapter

1/2 in. CTS CPVC Female Adapter

  • Fast #
  • Part #CPFAD
  • Item #7208308
  • Manufacturer Part #M025250
4.5 out of 5 Customer Rating

1/2 in. CTS CPVC Female Adapter

  • Fast #
  • Part #CPFAD
  • Item #7208308
  • Manufacturer Part #M025250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 24000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Type
CPFAD