1/2 in. FPT Schedule 80 PVC Coupling
1/2 in. FPT Schedule 80 PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-19/32 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211168530
- Weight:
- 0.066 lb