1/2 in. Galvanized Steel Plain Washer
1/2 in. Galvanized Steel Plain Washer
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Flat
- UL Listed:
- No