This product requires certification to purchase.

1/2 in. LR 90 MZK-90E8-LR-HNBR ZLM

1/2 in. LR 90 MZK-90E8-LR-HNBR ZLM

  • Fast #
  • Part #P871613
  • Item #9855779
  • Manufacturer Part #871613
5 out of 5 Customer Rating
Brand image

1/2 in. LR 90 MZK-90E8-LR-HNBR ZLM

  • Fast #
  • Part #P871613
  • Item #9855779
  • Manufacturer Part #871613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Long Turn Elbow
Material
Copper
Warranty & Product Information
Type
P871613
UPC
687472555780