This product requires certification to purchase.

1/2 in. Socket x SR FIPT CPVC Adapter

1/2 in. Socket x SR FIPT CPVC Adapter

  • Fast #
  • Part #S4135005SS
  • Item #7113609
  • Manufacturer Part #4135-005SS
3.4 out of 5 Customer Rating

1/2 in. Socket x SR FIPT CPVC Adapter

  • Fast #
  • Part #S4135005SS
  • Item #7113609
  • Manufacturer Part #4135-005SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
SR FIPT
End Connections
Socket Weld x SR FIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
UL Listed
No
UPC
054211102169